2.0P 7.5K SBP 10FT
RENOLD 2.0P 7.5K SBP 10FT
Roller Chain; 145080/16 Chain Size; Riveted; 50.8MM Chain Pitch; Solid Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 31.8MM Roller Diameter; 15MM Roller Width; 3.8MM Plate Thickness; 25.4MM Plate Height; Straight; 14MM Pin Diameter
制造商部件号
2.0P 7.5K SBP 10FT
BDI部件号
19303932
价格(不含税不含运费)
库存:
下单前需确认
全球库存: