28B-2 SD O/L
RENOLD 28B-2 SD O/L
Chain Link; 28B-2 Chain Size; Cottered; 44.45MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 27.94MM Roller Diameter; 30.99MM Roller Width; 7.4MM Plate Thickness; 36.9MM Plate Height; Curved; 15.9MM Pin Diameter
制造商部件号
28B-2 SD O/L
BDI部件号
1467396
价格(不含税不含运费)
库存:
下单前需确认
全球库存:
BDI - 匈牙利 5