C2052 RIV 4LSK2 10FT
TSUBAKI C2052 RIV 4LSK2 10FT
Roller Chain; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
制造商部件号
C2052 RIV 4LSK2 10FT
BDI部件号
22378988
价格(不含税不含运费)
库存:
下单前需确认
全球库存: