C2100H-SS-1-OL
TSUBAKI C2100H-SS-1-OL
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.15" Plate Height; Straight; 3/8" Pin Diameter
制造商部件号
C2100H-SS-1-OL
BDI部件号
904435
价格(不含税不含运费)
库存:
下单前需确认
全球库存: