CA550-047-C5C W/WB6-16-1 R/O
DRIVES CA550-047-C5C W/WB6-16-1 R/O
Roller Chain; CA550 Chain Size; Riveted; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 51/64" Roller Width; 0.105" Plate Thickness; 3/4" Plate Height; Straight; 9/32" Pin Diameter
制造商部件号
CA550-047-C5C W/WB6-16-1 R/O
BDI部件号
299930
价格(不含税不含运费)
库存:
下单前需确认
全球库存: