DMD-160-2C-10FT ; D0083
DIAMOND CHAIN DMD-160-2C-10FT ; D0083
Roller Chain; 160-2 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.9" Plate Height; Curved; 0.562" Pin Diameter
制造商部件号
DMD-160-2C-10FT ; D0083
BDI部件号
20857358
价格(不含税不含运费)
库存:
下单前需确认
全球库存: