PHC 04B-2NP-O/L
SKF PHC 04B-2NP-O/L
Chain Link; 04B-2 Chain Size; Cottered; 6MM Chain Pitch; Standard Chain Series; 2 Strand; Nickel Plated Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
制造商部件号
PHC 04B-2NP-O/L
BDI部件号
1281270
价格(不含税不含运费)
库存:
下单前需确认
全球库存: