PHC 216B-C/L
SKF PHC 216B-C/L
Chain Link; 216B Chain Size; Cottered; 50.8MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
制造商部件号
PHC 216B-C/L
BDI部件号
1281408
价格(不含税不含运费)
库存:
下单前需确认
全球库存: