PHC C2050-2C/L
SKF PHC C2050-2C/L
Chain Link; C2050-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 2 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
制造商部件号
PHC C2050-2C/L
BDI部件号
1281432
价格(不含税不含运费)
库存:
下单前需确认
全球库存: