PHC C2100H-O/L
SKF PHC C2100H-O/L
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.157" Plate Thickness; 1.181" Plate Height; Straight; 3/8" Pin Diameter
制造商部件号
PHC C2100H-O/L
BDI部件号
1291691
价格(不含税不含运费)
库存:
下单前需确认
全球库存: