RF2060VRPA-1 SC 99L
TSUBAKI RF2060VRPA-1 SC 99L
Roller Chain; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
制造商部件号
RF2060VRPA-1 SC 99L
BDI部件号
20089324
价格(不含税不含运费)
库存:
下单前需确认
全球库存: