RS12B-1-RP-2LWK2
TSUBAKI RS12B-1-RP-2LWK2
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
制造商部件号
RS12B-1-RP-2LWK2
BDI部件号
15040124
价格(不含税不含运费)
库存:
下单前需确认
全球库存: