RSC-C555 C6E-6P48NCA ; D6655
DIAMOND CHAIN RSC-C555 C6E-6P48NCA ; D6655
Roller Chain; CA555 Chain Size; Cottered; 1.63" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 21/32" Roller Diameter; 1/2" Roller Width; 1/8" Plate Thickness; 0.795" Plate Height; Straight; 0.283" Pin Diameter
制造商部件号
RSC-C555 C6E-6P48NCA ; D6655
BDI部件号
25124478
价格(不含税不含运费)
库存:
下单前需确认
全球库存: