登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

X348 10FT PK

X348 10FT PK

EBC X348 10FT PK

Drop Forged Rivetless Engineered Chain; X348 Chain Number, 3.031" Pitch, 0.5" Roller Dia, 0.75" Roller Width, 0.5" Pin Dia, 1.09" Plate Height, 0.41" Plate Thickness

制造商部件号

X348 10FT PK

BDI部件号

18152181

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
BDI - 墨西哥 50
品牌
制造商名称
EBC
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31151613
名称
Chain
关键字串
Engineered
产品明细
Drop Forged Rivetless Engineered Chain
产品规格
X348 Chain Number, 3.031" Pitch, 0.5" Roller Dia, 0.75" Roller Width, 0.5" Pin Dia, 1.09" Plate Height, 0.41" Plate Thickness
详细描述
Drop Forged Rivetless Engineered Chain; X348 Chain Number, 3.031" Pitch, 0.5" Roller Dia, 0.75" Roller Width, 0.5" Pin Dia, 1.09" Plate Height, 0.41" Plate Thickness