登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

30210

30210

TRICO MFG. 30210

Oiler; 16OZ Capacity; 4-1/8" Diameter; 9-5/8" Length; 1/4" NPT Port; 250 Degree F Continuous Operating Temperature; One-Piece Glass Bottle Reservoir; Zinc Upper Casting; Zinc Lower Body; Zinc Adjusting Collar; Viton O-Ring

制造商部件号

30210

BDI部件号

24998184

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
TRICO MFG. CORP.
最低订购量
N/A
重量 / Kilogram
0.045
UNSPSC
15121500
名称
Oiler
产品明细
Oiler
产品规格
16OZ Capacity; 4-1/8" Diameter; 9-5/8" Length; 1/4" NPT Port; 250 Degree F Continuous Operating Temperature; One-Piece Glass Bottle Reservoir; Zinc Upper Casting; Zinc Lower Body; Zinc Adjusting Collar; Viton O-Ring
详细描述
Oiler; 16OZ Capacity; 4-1/8" Diameter; 9-5/8" Length; 1/4" NPT Port; 250 Degree F Continuous Operating Temperature; One-Piece Glass Bottle Reservoir; Zinc Upper Casting; Zinc Lower Body; Zinc Adjusting Collar; Viton O-Ring