登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

ITVH2020-04F3BS

ITVH2020-04F3BS

SMC ITVH2020-04F3BS ; 气动元件/电气比例阀

Electro-Pneumatic Regulator; 3000LPM Flow Rate; 0.2 to 2MPa Set Pressure Range; 24VDC Voltage; 4 to 20mA DC Input Signal; 4 to 20mA DC Sink Type Analog Monitor Output; G3/8 Port; Flat Bracket; 3M Cable with Straight Style Cable Connector; MPa Pressure Display Unit; High Pressure

制造商部件号

SMC ITVH2020-04F3BS

BDI部件号

25817031

价格(不含税不含运费)
¥5,353.00 / 套
库存:
下单前需确认
全球库存:
品牌
制造商名称
SMC
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
27131603
名称
Regulator
关键字串
Electro-Pneumatic
产品明细
Electro-Pneumatic Regulator
产品规格
3000LPM Flow Rate; 0.2 to 2MPa Set Pressure Range; 24VDC Voltage; 4 to 20mA DC Input Signal; 4 to 20mA DC Sink Type Analog Monitor Output; G3/8 Port; Flat Bracket; 3M Cable with Straight Style Cable Connector; MPa Pressure Display Unit; High Pressure
详细描述
Electro-Pneumatic Regulator; 3000LPM Flow Rate; 0.2 to 2MPa Set Pressure Range; 24VDC Voltage; 4 to 20mA DC Input Signal; 4 to 20mA DC Sink Type Analog Monitor Output; G3/8 Port; Flat Bracket; 3M Cable with Straight Style Cable Connector; MPa Pressure Display Unit; High Pressure