登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

19639

19639

GATES 19639

Hose; Coolant; Water; Air; Marine Type of Hose; 0.72" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 16.9 Inch Length

制造商部件号

19639

BDI部件号

20892762

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
品牌
制造商名称
GATES
最低订购量
N/A
重量 / Kilogram
0.005
UNSPSC
25174006
EAN条码
0072053178715
名称
Hose
关键字串
Coolant
产品明细
Hose
产品规格
Coolant | Water | Air | Marine Type of Hose; 0.72" Inside Diameter
详细描述
Hose; Coolant; Water; Air; Marine Type of Hose; 0.72" Inside Diameter; EPDM Inner Material; EPDM Outer Material; Black Color; -40 Deg F To 275 Deg F Operating Temperature Range; Engine Typical Use; Synthetic Fiber Knit Reinforcement; 16.9 Inch Length