登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

ZSE20A-R-M-01-J

ZSE20A-R-M-01-J

SMC ZSE20A-R-M-01-J ; 阀/低真空机械阀

Digital Vacuum Sensor; 3 Screen Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; SI Unit; Rc1/8 Piping Port; 2M Lead Wire with Connector; 5 Core; Operation Manual; 3 Setting Modes

制造商部件号

SMC ZSE20A-R-M-01-J

BDI部件号

25096702

价格(不含税不含运费)
¥327.00 / 套
库存:
下单前需确认
全球库存:
品牌
制造商名称
SMC
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
41111927
名称
Sensor
关键字串
Vacuum
产品明细
Digital Vacuum Sensor
产品规格
3 Screen Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; SI Unit; Rc1/8 Piping Port; 2M Lead Wire with Connector; 5 Core; Operation Manual; 3 Setting Modes
详细描述
Digital Vacuum Sensor; 3 Screen Display; 0 to -101KPa Pressure Range; NPN Open Collector 2 Output and Analog Voltage Output; SI Unit; Rc1/8 Piping Port; 2M Lead Wire with Connector; 5 Core; Operation Manual; 3 Setting Modes