登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
ALFD29911DN-S-120V

ALFD29911DN-S-120V

ALFD29911DN-S-120V

IDEC CORP. ALFD29911DN-S-120V

Pushbutton Switch; Non-Illuminated; Momentary Action; Full Shroud Bezel Shape; TWTD Series; Extended Lens Shape; Full Voltage; 1NO 1NC Contact; LED Lamp; 240VAC Voltage; Blue Lens Color Code

制造商部件号

ALFD29911DN-S-120V

BDI部件号

25111422

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
IDEC CORP.
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
39122216
名称
Switch
关键字串
Pushbutton
产品明细
Pushbutton Switch
产品规格
Non-Illuminated; Momentary Action; Full Shroud Bezel Shape; TWTD Series; Extended Lens Shape; Full Voltage; 1NO 1NC Contact; LED Lamp; 240VAC Voltage; Blue Lens Color Code
详细描述
Pushbutton Switch; Non-Illuminated; Momentary Action; Full Shroud Bezel Shape; TWTD Series; Extended Lens Shape; Full Voltage; 1NO 1NC Contact; LED Lamp; 240VAC Voltage; Blue Lens Color Code