登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
角接触球轴承 | BDI China
品类轴承品类球轴承品类角接触球轴承
FAG
FAG 7214-B-XL-TVP-UO ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥266.00 / 套
¥666.00 / 套
库存
国内 (335)

订购量

FAG
FAG QJ316-N2-MPA ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,382.00 / 套
¥3,975.00 / 套
库存
国内 (10)

订购量

FAG
FAG QJ332N2MPA.C3 ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 160MM Bore; 340MM Outside Diameter; 68MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥7,742.00 / 套
¥25,958.00 / 套
库存
国内 (3)

订购量

FAG
FAG QJ314-N2-MPA-T42A ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 70MM Bore; 150MM Outside Diameter; 35MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥881.00 / 套
¥1,895.00 / 套
库存
国内 (17)

订购量

FAG
FAG 7208-B-XL-2RS-TVP ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 40MM Bore; 80MM Outside Diameter; 18MM Width; 2 Seals; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥138.00 / 套
¥459.00 / 套
库存
国内 (1)
海外 (12.0)

订购量