INA ZKLF30100.2RS
INA ZKLF30100.2RS ; 轴承/双列推力角接触球轴承
Angular Contact Ball Bearing; 30MM Bore; 100MM Outside Diameter; 38MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 60 Degree; 1 (Single)
制造商部件号
ZKLF30100-2RS
BDI部件号
18316074
价格(不含税不含运费)
¥2,775.00 / 套
¥7,012.00 / 套
库存:
全球库存: