2106HDH O-9 P2P 00740
BARDEN 2106HDH O-9 P2P 00740
Precision Ball Bearing; 30MM Bore; 55MM Outside Diameter; 26MM Width; Open Enclosure; Special Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
制造商部件号
2106HDH O-9 P2P 00740
BDI部件号
18100764
价格(不含税不含运费)
库存:
下单前需确认
全球库存: