2108HDM O-9 P2P 00812
BARDEN 2108HDM O-9 P2P 00812
Precision Ball Bearing; 40MM Bore; 68MM Outside Diameter; 30MM Width; Open Enclosure; Special Precision; Steel Ball Material; 2 (1 Pair) Bearing; 25 Degree Contact Angle; Phenolic Cage Material
制造商部件号
2108HDM O-9 P2P 00812
BDI部件号
18100767
价格(不含税不含运费)
库存:
下单前需确认
全球库存: