登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

SMR72ZZMC3P6KC1S

SMR72ZZMC3P6KC1S

DYNAROLL CORP. SMR72ZZMC3P6KC1S

Single Row Ball Bearing; 2" Bore; 7" Outside Diameter; 3" Width; 2 Metal Shield; Stainless Steel Material; C3 Radial Clearance; ABEC 3 Precision; Grease Lubricate

制造商部件号

SMR72ZZMC3P6KC1S

BDI部件号

25138538

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
DYNAROLL CORP.
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31171504
名称
Bearing
关键字串
Ball
产品明细
Single Row Ball Bearing
产品规格
2" Bore; 7" Outside Diameter; 3" Width; 2 Metal Shield; Stainless Steel Material; C3 Radial Clearance; ABEC 3 Precision; Grease Lubricate
详细描述
Single Row Ball Bearing; 2" Bore; 7" Outside Diameter; 3" Width; 2 Metal Shield; Stainless Steel Material; C3 Radial Clearance; ABEC 3 Precision; Grease Lubricate