登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

51268-MP

FAG 51268MP ; 轴承/推力球轴承

Thrust Ball Bearing; 340MM Bore; 460MM OD; 96MM Wid; Single Row of Balls; No Snap Ring; C0-Medium Internal Clearance; Brass Cage Material

制造商部件号

51268-MP

BDI部件号

23955411

价格(不含税不含运费)
¥24,613.00 / 套
¥59,613.00 / 套

订购量

库存:
1
全球库存:
品牌
制造商名称
SCHAEFFLER GROUP
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31171504
名称
Bearing
关键字串
Ball
重量/磅
106.26281
产品明细
Thrust Ball Bearing
产品规格
340MM Bore; 460MM OD; 96MM Wid; Single Row of Balls; No Snap Ring; C0-Medium Internal Clearance; Brass Cage Material
详细描述
Thrust Ball Bearing; 340MM Bore; 460MM OD; 96MM Wid; Single Row of Balls; No Snap Ring; C0-Medium Internal Clearance; Brass Cage Material