登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

HD250X60TUFP

HD250X60TUFP

PCI HD250X60TUFP

Take Up Frame; Protected Screw; Heavy Duty; 3.188" Bore Size; 0.625" Bolt Size; Carbon Steel Housing Material; Top Mount; 6.25" Total Height; 83.25" Total Length; 7.42" Total Width; 60" Travel

制造商部件号

HD250X60TUFP

BDI部件号

22971308

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
最低订购量
N/A
重量 / Kilogram
58.06
UNSPSC
31171533
EAN条码
0841946112972
名称
Take Up Frame
重量/磅
128
产品明细
Take Up Frame
产品规格
Take Up Frame; Protected Screw; Heavy Duty; 3.188" Bore Size; 0.625" Bolt Size; Carbon Steel Housing Material; Top Mount; 6.25" Total Height; 83.25" Total Length; 7.42" Total Width; 60" Travel
详细描述
Take Up Frame; Protected Screw; Heavy Duty; 3.188" Bore Size; 0.625" Bolt Size; Carbon Steel Housing Material; Top Mount; 6.25" Total Height; 83.25" Total Length; 7.42" Total Width; 60" Travel