登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

BB151916BP25

BB142028BP25

GGB BB142028BP25 ; 紧固件/衬套

Sleeve Bearing; 14MM Bore; 20MM Outside Diameter; 28MM Length Thru Bore; 26MM Flange Diameter; 3MM Flange Thickness; Oil Impregnated Sintered Bronze

制造商部件号

GGB BB142028BP25

BDI部件号

25119932

价格(不含税不含运费)
¥72.00 / 套
¥240.00 / 套

订购量

库存:
9
全球库存:
制造商名称
TIMKEN
最低订购量
N/A
重量 / Kilogram
0.035
UNSPSC
31171509
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
14MM Bore; 20MM Outside Diameter; 28MM Length Thru Bore; 26MM Flange Diameter; 3MM Flange Thickness; Oil Impregnated Sintered Bronze
详细描述
Sleeve Bearing; 14MM Bore; 20MM Outside Diameter; 28MM Length Thru Bore; 26MM Flange Diameter; 3MM Flange Thickness; Oil Impregnated Sintered Bronze