登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

PHS8L

PHS8L

MISUMI PHS8L

Spherical Plain Rod End Bearing; 8MM Bore; 22MM Diameter; 9MM Width; 47MM Length; Female Thread; Steel; Special Copper Alloy Liner Material; Relubricatable; Left Direction

制造商部件号

PHS8L

BDI部件号

25161368

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
MISUMI
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
31171508
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
产品明细
Spherical Plain Rod End Bearing
产品规格
8MM Bore; 22MM Diameter; 9MM Width; 47MM Length; Female Thread; Steel; Special Copper Alloy Liner Material; Relubricatable; Left Direction
详细描述
Spherical Plain Rod End Bearing; 8MM Bore; 22MM Diameter; 9MM Width; 47MM Length; Female Thread; Steel; Special Copper Alloy Liner Material; Relubricatable; Left Direction