登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
RBC 16NBC2028YZP

RBC 16NBC2028YZP

RBC 16NBC2028YZP

RBC 16NBC2028YZP ; 轴承/深沟球轴承

Cam Follower Bearing; Yoke; 1" Bore; 1-3/4" Roller Diameter; 1-1/4" Roller Width; Sealed; Flat Surface; Needle Roller Bearing; Steel Cage; Spherical Outer Race; Single Row; Hole On Outer Ring

制造商部件号

16NBC2028YZP

BDI部件号

795750

价格(不含税不含运费)
¥900.00 / 套
¥3,107.00 / 套

订购量

库存:
25
全球库存:
制造商名称
RBC BEARINGS
最低订购量
N/A
重量 / Kilogram
0.232
UNSPSC
31171530
EAN条码
0637400592837
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
Yoke; 1" Bore; 1-3/4" Roller Diameter; 1-1/4" Roller Width; Sealed; Flat Surface; Needle Roller Bearing; Steel Cage; Spherical Outer Race; Single Row; Hole On Outer Ring
详细描述
Cam Follower Bearing; Yoke; 1" Bore; 1-3/4" Roller Diameter; 1-1/4" Roller Width; Sealed; Flat Surface; Needle Roller Bearing; Steel Cage; Spherical Outer Race; Single Row; Hole On Outer Ring