FAG
FAG 7214-B-XL-TVP-UO ; 轴承/角接触球轴承
Angular Contact Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Width; Open; Yes Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥266.00 / 套
¥666.00 / 套
库存
国内 (335)
FAG
FAG 3206-BD-XL-TVH-L285-C3 ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 30MM Bore; 62MM Outside Diameter; 23.8MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
BDI部件号
价格(不含税不含运费)
¥110.00 / 套
¥317.00 / 套
库存
国内 (5)
海外 (2.0)
FAG
FAG QJ316-N2-MPA ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 80MM Bore; 170MM Outside Diameter; 39MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,382.00 / 套
¥3,975.00 / 套
库存
国内 (10)
FAG
FAG 3304-BD-XL-TVH-L285 ; 轴承/双列角接触球轴承
Angular Contact Ball Bearing; 20MM Bore; 52MM Outside Diameter; 22.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 25 Degree; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥114.00 / 套
¥325.00 / 套
库存
国内 (5)
海外 (18.0)
FAG
FAG QJ332N2MPA.C3 ; 轴承/四点接触球轴承
Angular Contact Ball Bearing; 160MM Bore; 340MM Outside Diameter; 68MM Width; Open; No Flush Ground; Single Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage; 35 Degree | 4 Point; 1 (Single)
制造商部件号
BDI部件号
价格(不含税不含运费)
¥7,742.00 / 套
¥25,958.00 / 套
库存
国内 (3)