INA
INA GNE80-XL-KRR-B ; 轴承/关节轴承
Insert Bearing; 80MM Bore; 93.6MM Length Thru Bore; Wide Inner Ring; 41MM Outer Race Width; Spherical; 170MM Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
价格(不含税不含运费)
¥1,054.00 / 套
¥3,365.00 / 套
库存
国内 (1)
TIMKEN
FAF SM1115KS ; 轴承/外球面轴承
Insert Bearing; 1-15/16" Bore; 2-15/32" Length Thru Bore; Wide Inner Ring; 0.787" Outer Race Width; Spherical; 3.937" Outside Diameter; Not Relubricatable; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
价格(不含税不含运费)
¥401.00 / 套
¥1,167.00 / 套
库存
国内 (5)
FAG
FAG UC205 ; 轴承/外球面轴承
Insert Bearing; 25MM Bore; 34MM Length Thru Bore; Wide Inner Ring; 17MM Outer Race Width; Spherical; 52MM Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
价格(不含税不含运费)
¥44.00 / 套
¥114.00 / 套
库存
国内 (1)
海外 (51.0)
SKF
SKF YET203.010 ; 轴承/外球面轴承
Insert Bearing; 5/8" Bore; 1.126" Length Thru Bore; Narrow Inner Ring; 0.472" Outer Race Width; Spherical; 1.575" Outside Diameter; Relubricatable; M Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
价格(不含税不含运费)
¥63.00 / 套
¥147.00 / 套
库存
国内 (19)
海外 (1.0)
AMI BEARINGS
ASAHI UC215-48 ; 轴承/带座轴承
Insert Bearing; 3" Bore; 3-1/16" Length Thru Bore; Wide Inner Ring; 1.181" Outer Race Width; Spherical; 5.118" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
制造商部件号
BDI部件号
价格(不含税不含运费)
¥314.00 / 套
¥795.00 / 套
库存
国内 (2)