登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

HCP207-23XT-A

HCP207-23XT-A

PEER BEARING HCP207-23XT-A

Pillow Block Bearing; 1-7/16" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Triple Lip Seal

制造商部件号

HCP207-23XT-A

BDI部件号

25117623

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SKF WWW.PEERBEARING.COM
最低订购量
N/A
重量 / Kilogram
1.8
UNSPSC
31171511
EAN条码
1200106059226
名称
Bearing
关键字串
Pillow Block
产品明细
Pillow Block Bearing
产品规格
1-7/16" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Triple Lip Seal
详细描述
Pillow Block Bearing; 1-7/16" Bore; 1-7/8" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Triple Lip Seal