12L18-FK-642
THOMSON NYLINER 12L18-FK-642
Sleeve Bearing; 3/4" Nominal Bore; 0.812" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Nyliner Plus | TEP 642 Material; 1-1/8" Flange Outside Diameter; 0.03" Flange Thickness
制造商部件号
12L18-FK-642
BDI部件号
22458592
价格(不含税不含运费)
库存:
下单前需确认
全球库存: