14L14-FK
THOMSON NYLINER 14L14-FK
Sleeve Bearing; 7/8" Nominal Bore; 0.937" Nominal Outside Diameter; 7/8" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 1-5/16" Flange Outside Diameter; 0.03" Flange Thickness
制造商部件号
14L14-FK
BDI部件号
22458602
价格(不含税不含运费)
库存:
下单前需确认
全球库存: