2.933 X 3.380 X 7.750
AMERICAN SLEEVE BRG 2.933 X 3.380 X 7.750
Sleeve Bearing; 2.933" Nominal Bore; 3.38" Nominal Outside Diameter; 7-3/4" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
制造商部件号
2.933 X 3.380 X 7.750
BDI部件号
21592514
价格(不含税不含运费)
库存:
下单前需确认
全球库存: