登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

EI16D-NIRO

EI16D-NIRO

FLURO EI16D-NIRO

Spherical Plain Rod End Bearing; 16MM Bore; 46MM Outside Diameter; 14MM Width; 23MM Thread Length; M12 Female Thread; 67MM Length; Stainless Steel Housing; Stainless Steel Ball; Plain Bearing

制造商部件号

EI16D-NIRO

BDI部件号

24998463

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
FLURO
最低订购量
N/A
重量 / Kilogram
0.1
UNSPSC
31171508
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
重量/磅
0.21164
产品明细
Spherical Plain Rod End Bearing
产品规格
16MM Bore; 46MM Outside Diameter; 14MM Width; 23MM Thread Length; M12 Female Thread; 67MM Length; Stainless Steel Housing; Stainless Steel Ball; Plain Bearing
详细描述
Spherical Plain Rod End Bearing; 16MM Bore; 46MM Outside Diameter; 14MM Width; 23MM Thread Length; M12 Female Thread; 67MM Length; Stainless Steel Housing; Stainless Steel Ball; Plain Bearing