登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

GILRS12R

GILRS12R

FLURO GILRS12R

Spherical Plain Rod End Bearing; 12MM Bore; 32MM Outside Diameter; 16MM Width; 22MM Thread Length; M12 Female Thread; 66MM Length; PTFE Liner; Stainless Steel Material; Plain Bearing

制造商部件号

GILRS12R

BDI部件号

24998467

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
FLURO
最低订购量
N/A
重量 / Kilogram
0.16
UNSPSC
31171508
名称
Bearing
关键字 3
Spherical
关键字串
Rod End Plain Spherical
重量/磅
0.34172
产品明细
Spherical Plain Rod End Bearing
产品规格
12MM Bore; 32MM Outside Diameter; 16MM Width; 22MM Thread Length; M12 Female Thread; 66MM Length; PTFE Liner; Stainless Steel Material; Plain Bearing
详细描述
Spherical Plain Rod End Bearing; 12MM Bore; 32MM Outside Diameter; 16MM Width; 22MM Thread Length; M12 Female Thread; 66MM Length; PTFE Liner; Stainless Steel Material; Plain Bearing