登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
230-81160

230-81160

230-81160

PERMATEX 230-81160

Sealant; Silicone Base Type; 3 Oz Nominal Capacity Volume; Acetoxy Silicone Rubber Chemical Compound; Red Color; 24 h Full Cure Time at Temperature; 0.25" Nominal Gap Fill; 20 Shore A Nominal Hardness; Tube Packing Type; Paste Liquid Physical Form; Auto and Shop Fluid/Cracking/Migrating and Shrinking from Thermal Cycling Resistance; 1.05 Nominal Specific Gravity; 650 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; High-Temp Red RTV Silicone Gasket Type; 3 Percentage VOC; For Differential Cover, Drive Housing, Exhaust Manifold, Thermostat Housing, Timing Gear Cover, Valve Cover and Water Pump Application

制造商部件号

230-81160

BDI部件号

21837723

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
最低订购量
N/A
重量 / US pound
N/A
UNSPSC
31401902
名称
Sealant
产品明细
Sealant
产品规格
Silicone Base Type; 3 Oz Nominal Capacity Volume; Acetoxy Silicone Rubber Chemical Compound; Red Color; 24 h Full Cure Time at Temperature; 0.25" Nominal Gap Fill; 20 Shore A Nominal Hardness; Tube Packing Type; Paste Liquid Physical Form; Auto and Shop Fluid/Cracking/Migrating and Shrinking from Thermal Cycling Resistance; 1.05 Nominal Specific Gravity; 650 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; High-Temp Red RTV Silicone Gasket Type; 3 Percentage VOC
详细描述
Sealant; Silicone Base Type; 3 Oz Nominal Capacity Volume; Acetoxy Silicone Rubber Chemical Compound; Red Color; 24 h Full Cure Time at Temperature; 0.25" Nominal Gap Fill; 20 Shore A Nominal Hardness; Tube Packing Type; Paste Liquid Physical Form; Auto and Shop Fluid/Cracking/Migrating and Shrinking from Thermal Cycling Resistance; 1.05 Nominal Specific Gravity; 650 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; High-Temp Red RTV Silicone Gasket Type; 3 Percentage VOC; For Differential Cover, Drive Housing, Exhaust Manifold, Thermostat Housing, Timing Gear Cover, Valve Cover and Water Pump Application