登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
CU ANTI-SEIZE LUBRICANT 12OZ IDH 234196

CU ANTI-SEIZE LUBRICANT 12OZ IDH 234196

CU ANTI-SEIZE LUBRICANT 12OZ IDH 234196

LOCTITE CU ANTI-SEIZE LUBRICANT 12OZ IDH 234196

Anti-Seize Compound; Copper Grade; Aerosol Can; Aerosol; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 12 Oz

制造商部件号

CU ANTI-SEIZE LUBRICANT 12OZ IDH 234196

BDI部件号

1056022

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
HENKEL
最低订购量
N/A
重量 / Kilogram
0.523
EAN条码
0079340510036
产品名称
Anti-Seize
产品类型
Copper Grade
容器类型
Aerosol Can
形态
Aerosol
应用
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
品名
C5-A
制造商描述
C5-A Copper Anti-Seize
颜色
Copper
容器规格(数值及单位)
12 Oz
基材
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
闪点(数值及单位)
Below -18 Deg C
气味
Solvent
VOC含量 - 百分比
65 Percentage | 650 g/l
符合证书
MIL-PRF-907E
其它特点
Non Curing | No Lumps - Coarse Particles - Separation
净重
12 Oz
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
制造商货号
51003
重量/磅
1.151
详细描述
Anti-Seize Compound; Copper Grade; Aerosol Can; Aerosol; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 12 Oz