登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
LB 8008 C5-A CU ASZ 2GM POUCH IDH 234302

LB 8008 C5-A CU ASZ 2GM POUCH IDH 234302

LB 8008 C5-A CU ASZ 2GM POUCH IDH 234302

LOCTITE LB 8008 C5-A CU ASZ 2GM POUCH IDH 234302

Anti-Seize Compound; Copper Grade; Pouch; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 0.004 Lb

制造商部件号

LB 8008 C5-A CU ASZ 2GM POUCH IDH 234302

BDI部件号

1056050

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
HENKEL
最低订购量
N/A
重量 / Kilogram
0.005
UNSPSC
15121515
EAN条码
0079340512993
产品名称
Anti-Seize
产品类型
Copper Grade
容器类型
Pouch
形态
Paste
应用
Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry
品名
C5-A
制造商描述
C5-A Copper Anti-Seize
颜色
Copper
容器规格(数值及单位)
0.004 Lb
基材
Metal | Metal Alloy | Non-Metallic Gasketing Material | Plastic
闪点(数值及单位)
Above 93 Deg C
气味
Mild
VOC含量 - 百分比
0 Percentage | 0 Lb/Gal
符合证书
MIL-PRF-907E
其它特点
Non Curing | No Lumps - Coarse Particles - Separation
净重
0.06 Oz
类别 - BDI
Chemicals Lubricants AntiSeize
名称
Compound
关键字串
Anti-Seize
制造商货号
51299
重量/磅
0.01
详细描述
Anti-Seize Compound; Copper Grade; Pouch; Paste; Original Equipment | Maintenance | Equipment Associated with Petroleum Chemical | Steel Mill | Power Plant | Marine | Foundry; Copper; 0.004 Lb