登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
245403 1-GL GLS BLK

245403 1-GL GLS BLK

245403 1-GL GLS BLK

RUSTOLEUM 245403 1-GL GLS BLK

Paint; Most Metal, Wood Applicable Material; 100 Deg F Application Maximum Temperature Range; 32 Deg F Application Minimum Temperature Range; Equipment, Trim, Door, Pipe, Cabinets, Locker, Railing, Gate Application; Solvent Base Type; 1GAL Nominal Capacity Volume; Alkyd; Modified Alkyd Chemical Compound; Black Color; 230 To 425SQ-FT at 1GAL Coverage at Volume; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; 5 Hr at 77 Deg F; 9 Hr at 77 Deg F Fix Cure Time at Temperature; 98 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Solvent Odor/Scent; Pail Packing Type; Oil/Weather/Corrosive Process/Mild Chemical Fume and Amplifier/Spill/Grease Resistance; 1.05099999999999 Nominal Specific Gravity; Alkyd Type; 340G/L VOC; Rust-Oleum

制造商部件号

245403 1-GL GLS BLK

BDI部件号

18289914

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
RUSTOLEUM
最低订购量
N/A
重量 / Kilogram
N/A
UNSPSC
12350000
EAN条码
0020066172817
名称
Paint
制造商货号
647-245403
产品明细
Paint
产品规格
Most Metal, Wood Applicable Material; 100 Deg F Application Maximum Temperature Range; 32 Deg F Application Minimum Temperature Range; Equipment, Trim, Door, Pipe, Cabinets, Locker, Railing, Gate Application; Solvent Base Type; 1GAL Nominal Capacity Volume; Alkyd; Modified Alkyd Chemical Compound; Black Color; 230 To 425SQ-FT at 1GAL Coverage at Volume; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; 5 Hr at 77 Deg F; 9 Hr at 77 Deg F Fix Cure Time at Temperature; 98 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Solvent Odor/Scent; Pail Packing Type; Oil/Weather/Corrosive Process/Mild Chemical Fume and Amplifier/Spill/Grease Resistance; 1.05099999999999 Nominal Specific Gravity; Alkyd Type; 340G/L VOC
详细描述
Paint; Most Metal, Wood Applicable Material; 100 Deg F Application Maximum Temperature Range; 32 Deg F Application Minimum Temperature Range; Equipment, Trim, Door, Pipe, Cabinets, Locker, Railing, Gate Application; Solvent Base Type; 1GAL Nominal Capacity Volume; Alkyd; Modified Alkyd Chemical Compound; Black Color; 230 To 425SQ-FT at 1GAL Coverage at Volume; 212 Deg F Maximum Dry Heat Resistance; High-Gloss Finish; 5 Hr at 77 Deg F; 9 Hr at 77 Deg F Fix Cure Time at Temperature; 98 Deg F Nominal Flash Point; 24 Hr at 77 Deg F Full Cure Time at Temperature; Solvent Odor/Scent; Pail Packing Type; Oil/Weather/Corrosive Process/Mild Chemical Fume and Amplifier/Spill/Grease Resistance; 1.05099999999999 Nominal Specific Gravity; Alkyd Type; 340G/L VOC; Rust-Oleum