登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

26043

26043

DYKEM MARKING PROD 26043

Marker; Most Metal | Plastic | Glass | Concrete | Rubber Applicable Material; Green Color; 25Min at 77 Deg F Fix Cure Time at Temperature; 35Min at 77 Deg F Full Cure Time at Temperature; Paint Physical Form; Oil/Grease/Water/Weather Resistance; Medium Tip Nominal Size; Stainless Steel Ball Tip Type; Dykem

制造商部件号

26043

BDI部件号

21719700

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
ITW PRO BRANDS
最低订购量
N/A
重量 / Kilogram
4.037
UNSPSC
12350000
EAN条码
0084353260434
名称
Marker
制造商货号
253-26043
重量/磅
0.2
产品明细
Marker
产品规格
Most Metal | Plastic | Glass | Concrete | Rubber Applicable Material; Green Color; 25Min at 77 Deg F Fix Cure Time at Temperature; 35Min at 77 Deg F Full Cure Time at Temperature; Paint Physical Form; Oil/Grease/Water/Weather Resistance; Medium Tip Nominal Size; Stainless Steel Ball Tip Type; Dykem
详细描述
Marker; Most Metal | Plastic | Glass | Concrete | Rubber Applicable Material; Green Color; 25Min at 77 Deg F Fix Cure Time at Temperature; 35Min at 77 Deg F Full Cure Time at Temperature; Paint Physical Form; Oil/Grease/Water/Weather Resistance; Medium Tip Nominal Size; Stainless Steel Ball Tip Type; Dykem