登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

44985

44985

DYKEM MARKING PROD 44985

Marker; Glass | Most Metal | Plastic Applicable Material; Ink-Based Chemical Compound; Black Color; Liquid Physical Form; Water Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Fiber No. 10 Tip Nominal Size; Bullet; Threaded Cap Tip Type; Removable Type; Dykem

制造商部件号

44985

BDI部件号

24881497

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
制造商名称
ITW PRO BRANDS
最低订购量
N/A
重量 / Kilogram
1.315
UNSPSC
44121708
EAN条码
0084353449853
名称
Marker
制造商货号
253-44985
重量/磅
0.11
产品明细
Marker
产品规格
Glass | Most Metal | Plastic Applicable Material; Ink-Based Chemical Compound; Black Color; Liquid Physical Form; Water Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Fiber No. 10 Tip Nominal Size; Bullet; Threaded Cap Tip Type; Removable Type; Dykem
详细描述
Marker; Glass | Most Metal | Plastic Applicable Material; Ink-Based Chemical Compound; Black Color; Liquid Physical Form; Water Resistance; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Fiber No. 10 Tip Nominal Size; Bullet; Threaded Cap Tip Type; Removable Type; Dykem