登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
S20846000

S20846000

S20846000

SPRAYON S20846000

Non-Chlorinated Electrical Degreaser; 18 Oz Net Weight; 2.7" Length; 2.7" Width; 9.5" Height; Fast Evaporating; No Hazardous Air Pollutants; Dielectric Strength 15,000 Volts; Sprayon El2846 Non-Chlorinated Electrical Degreaser Is A Non-Chlorinated, Non-Flammable, Fast-Evaporating Cleaner That Penetrates Instantly To Remove Dirt, Oil, Grease And Wax; El2846 Increases The Life Of Electrical Components By Removing Foreign Materials That Can Cause Costly Downtime; It Degreases More Thoroughly And Several Times Faster Than Alkaline Cleaners; This Solvent Cleaner Is Excellent For Degreasing Aluminum And Cleaning Sheet And Strip Steel Prior To Galvanizing

制造商部件号

S20846000

BDI部件号

22108063

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
最低订购量
N/A
重量 / Kilogram
0.66
EAN条码
0075577208463
名称
Degreaser
重量/磅
1.45
产品明细
Non-Chlorinated Electrical Degreaser
产品规格
18 Oz Net Weight; 2.7" Length; 2.7" Width; 9.5" Height; Fast Evaporating; No Hazardous Air Pollutants; Dielectric Strength 15,000 Volts; Sprayon El2846 Non-Chlorinated Electrical Degreaser Is A Non-Chlorinated, Non-Flammable, Fast-Evaporating Cleaner That Penetrates Instantly To Remove Dirt, Oil, Grease And Wax; El2846 Increases The Life Of Electrical Components By Removing Foreign Materials That Can Cause Costly Downtime; It Degreases More Thoroughly And Several Times Faster Than Alkaline Cleaners; This Solvent Cleaner Is Excellent For Degreasing Aluminum And Cleaning Sheet And Strip Steel Prior To Galvanizing
详细描述
Non-Chlorinated Electrical Degreaser; 18 Oz Net Weight; 2.7" Length; 2.7" Width; 9.5" Height; Fast Evaporating; No Hazardous Air Pollutants; Dielectric Strength 15,000 Volts; Sprayon El2846 Non-Chlorinated Electrical Degreaser Is A Non-Chlorinated, Non-Flammable, Fast-Evaporating Cleaner That Penetrates Instantly To Remove Dirt, Oil, Grease And Wax; El2846 Increases The Life Of Electrical Components By Removing Foreign Materials That Can Cause Costly Downtime; It Degreases More Thoroughly And Several Times Faster Than Alkaline Cleaners; This Solvent Cleaner Is Excellent For Degreasing Aluminum And Cleaning Sheet And Strip Steel Prior To Galvanizing