登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
SC1201010

SC1201010

SC1201010

SPRAYON SC1201010

Neutra-Force Heavy-Duty Degreaser; 1 Gallon Net Weight; 6.375" Length; 6.375" Width; 7.938" Height; Fast And Effective Removal Of Heavy Soils; No Rinsing Necessary; Removes Hand Prints, Scuff And Crayon Marks, Grease Spots, Soot Stains, And Smoke Film; Sprayon Cd1201 Neutra-Force Degreaser Is An Outstanding Degreaser That Delivers Fast And Effective Cleaning On A Variety Of Industrial Soils; It Contains No Caustics, Alkali, Phosphates, Or Silicates; Powerful Foaming Action Clings To Surface And Effectively Breaks-Down Contaminants For Effortless Removal

制造商部件号

SC1201010

BDI部件号

18139364

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
最低订购量
N/A
重量 / Kilogram
4.17
UNSPSC
12350000
EAN条码
0075577026074
名称
Degreaser
重量/磅
9.2
产品明细
Neutra-Force Heavy-Duty Degreaser
产品规格
1 Gallon Net Weight; 6.375" Length; 6.375" Width; 7.938" Height; Fast And Effective Removal Of Heavy Soils; No Rinsing Necessary; Removes Hand Prints, Scuff And Crayon Marks, Grease Spots, Soot Stains, And Smoke Film; Sprayon Cd1201 Neutra-Force Degreaser Is An Outstanding Degreaser That Delivers Fast And Effective Cleaning On A Variety Of Industrial Soils; It Contains No Caustics, Alkali, Phosphates, Or Silicates; Powerful Foaming Action Clings To Surface And Effectively Breaks-Down Contaminants For Effortless Removal
详细描述
Neutra-Force Heavy-Duty Degreaser; 1 Gallon Net Weight; 6.375" Length; 6.375" Width; 7.938" Height; Fast And Effective Removal Of Heavy Soils; No Rinsing Necessary; Removes Hand Prints, Scuff And Crayon Marks, Grease Spots, Soot Stains, And Smoke Film; Sprayon Cd1201 Neutra-Force Degreaser Is An Outstanding Degreaser That Delivers Fast And Effective Cleaning On A Variety Of Industrial Soils; It Contains No Caustics, Alkali, Phosphates, Or Silicates; Powerful Foaming Action Clings To Surface And Effectively Breaks-Down Contaminants For Effortless Removal