登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
SC3108000

SC3108000

SC3108000

SPRAYON SC3108000

Series Carton Stencil Inks; 12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Fast Drying; Waterproof And Weather Resistant; Excellent Adhesion To Hot Surfaces; Sprayon Sp3100 Series Carton Stencil Inks Are Highly Opaque And Fast Drying; Formulated For Stenciling And Marking A Wide Variety Of Surfaces; Bold, High-Contrast Colors Leave A Sharp, Clean Edge Without Smearing, Smudging Or Rippling; Excellent Durability And Adhesion To Hot Surfaces; Ideal For Color Coding And Marking Of Steel Coils

制造商部件号

SC3108000

BDI部件号

21557892

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
品牌
制造商名称
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
最低订购量
N/A
重量 / Kilogram
0.48
UNSPSC
12171703
EAN条码
0075577931088
名称
Ink
关键字串
Stencil
重量/磅
1.053
产品明细
Series Carton Stencil Inks
产品规格
12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Fast Drying; Waterproof And Weather Resistant; Excellent Adhesion To Hot Surfaces; Sprayon Sp3100 Series Carton Stencil Inks Are Highly Opaque And Fast Drying; Formulated For Stenciling And Marking A Wide Variety Of Surfaces; Bold, High-Contrast Colors Leave A Sharp, Clean Edge Without Smearing, Smudging Or Rippling; Excellent Durability And Adhesion To Hot Surfaces; Ideal For Color Coding And Marking Of Steel Coils
详细描述
Series Carton Stencil Inks; 12 Oz Net Weight; 2.7" Length; 2.7" Width; 7.96" Height; Fast Drying; Waterproof And Weather Resistant; Excellent Adhesion To Hot Surfaces; Sprayon Sp3100 Series Carton Stencil Inks Are Highly Opaque And Fast Drying; Formulated For Stenciling And Marking A Wide Variety Of Surfaces; Bold, High-Contrast Colors Leave A Sharp, Clean Edge Without Smearing, Smudging Or Rippling; Excellent Durability And Adhesion To Hot Surfaces; Ideal For Color Coding And Marking Of Steel Coils