登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单
MR GS1 1.5OZ IDH 234883

MR GS1 1.5OZ IDH 234883

MR GS1 1.5OZ IDH 234883

LOCTITE MR GS1 1.5OZ IDH 234883

Gasketing; Liquid Gasket; Rigid Equipment; 1.5 Oz; Paste; Freeze Plug | Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown

制造商部件号

MR GS1 1.5OZ IDH 234883

BDI部件号

1056086

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
分类
品牌
制造商名称
HENKEL
最低订购量
N/A
重量 / Kilogram
0.086
UNSPSC
31201600
EAN条码
0079340305106
产品名称
Gasketing
产品类型
Liquid Gasket
典型用途
Rigid Equipment
容器类型
Tube
形态
Paste
应用
Freeze Plug | Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection
制造商描述
Loctite Gasket Sealant 1 (Solvent-Based)
颜色
Reddish Brown
容器规格(数值及单位)
1.5 Oz
基材
Metal | Plastic
气味
Ester Like
VOC含量 - 百分比
0.51 Percentage
符合证书
CFIA
其它特点
Rigid Cure | Prevent Leak | Extends Gasket Life | Food Grade | Temperature Range -54 to 204 Deg C | Viscosity 75000; 110000 cP
净重
1.5 Oz
类别 - BDI
Chemicals Sealants Gasketing
名称
Gasketing
制造商货号
30510
重量/磅
0.159
详细描述
Gasketing; Liquid Gasket; Rigid Equipment; 1.5 Oz; Paste; Freeze Plug | Permanent Assembly | Threaded Connection | Manifold Gasket | Air Duct | Boiler | Pipe Fitting | Plumbing Connection; Reddish Brown