登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

W21100005

W21100005

WHITE LIGHTNING W21100005

Silicone Ultra Kitchen and Bath Sealant; 5.3 Oz Net Weight; White Color; 2.5" Length; 2.5" Width; 9.75" Height; Permanently Flexible And Scrubbable; Durable And Crack Resistant; Cured Sealant Is Mold And Mildew Resistant; Early Moisture Resistance - Water Ready In 3Hrs; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Ultra Is A Premium, 100 Percent Silicone Sealant That Is Permanently Flexible And Scrubbable; It Is Extremely Durable, Water Ready In Three Hours And Will Protect From Damage Caused By Heat And Water; White Lightning Silicone Ultra Is Commonly Used On: Countertops And Splashboards, Sinks, Bathtubs, Basins, Showers And Toilets; It Is Excellent For Interior/Exterior Application On: Glass, Fiberglass, Metal, Wood, Vinyl, Masonry And Many Plastics

制造商部件号

W21100005

BDI部件号

25139824

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
最低订购量
N/A
重量 / Kilogram
0.21
UNSPSC
31201712
EAN条码
0023275921658
名称
Sealant
重量/磅
0.46
产品明细
Silicone Ultra Kitchen and Bath Sealant
产品规格
5.3 Oz Net Weight; White Color; 2.5" Length; 2.5" Width; 9.75" Height; Permanently Flexible And Scrubbable; Durable And Crack Resistant; Cured Sealant Is Mold And Mildew Resistant; Early Moisture Resistance - Water Ready In 3Hrs; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Ultra Is A Premium, 100 Percent Silicone Sealant That Is Permanently Flexible And Scrubbable; It Is Extremely Durable, Water Ready In Three Hours And Will Protect From Damage Caused By Heat And Water; White Lightning Silicone Ultra Is Commonly Used On: Countertops And Splashboards, Sinks, Bathtubs, Basins, Showers And Toilets; It Is Excellent For Interior/Exterior Application On: Glass, Fiberglass, Metal, Wood, Vinyl, Masonry And Many Plastics
详细描述
Silicone Ultra Kitchen and Bath Sealant; 5.3 Oz Net Weight; White Color; 2.5" Length; 2.5" Width; 9.75" Height; Permanently Flexible And Scrubbable; Durable And Crack Resistant; Cured Sealant Is Mold And Mildew Resistant; Early Moisture Resistance - Water Ready In 3Hrs; Meets Performance Requirements Of ASTM C-920 Class 25; White Lightning Silicone Ultra Is A Premium, 100 Percent Silicone Sealant That Is Permanently Flexible And Scrubbable; It Is Extremely Durable, Water Ready In Three Hours And Will Protect From Damage Caused By Heat And Water; White Lightning Silicone Ultra Is Commonly Used On: Countertops And Splashboards, Sinks, Bathtubs, Basins, Showers And Toilets; It Is Excellent For Interior/Exterior Application On: Glass, Fiberglass, Metal, Wood, Vinyl, Masonry And Many Plastics