登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

W42204110

W42204110

WHITE LIGHTNING W42204110

One Component Smooth Polyurethane Sealant; 10.1 Oz Net Weight; Limestone Color; 1.875" Length; 1.875" Width; 12.187" Height; Excellent Durability; Excellent Adhesion To Many Surfaces; Elastomeric Sealant - 70 Percent Total Joint Movement; Construction Grade; White Lightning Smooth Polyurethane Is A One-Component, High Performance, Moisture Cure, Non-Sag Elastomeric Polyurethane Sealant; It Is Designed For A Wide Range Of Sealing And Caulking Applications In Joints Subject To Structural Movement; It Is Especially Effective In Joints Between Dissimilar Substrates; After Curing, It Exhibits A Flexible, Resilient, Rubber-Like Appearance That Adheres To A Wide Variety Of Substrates

制造商部件号

W42204110

BDI部件号

25139847

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
最低订购量
N/A
重量 / Kilogram
0.4
UNSPSC
31201713
EAN条码
0023275290525
名称
Sealant
重量/磅
0.89
产品明细
One Component Smooth Polyurethane Sealant
产品规格
10.1 Oz Net Weight; Limestone Color; 1.875" Length; 1.875" Width; 12.187" Height; Excellent Durability; Excellent Adhesion To Many Surfaces; Elastomeric Sealant - 70 Percent Total Joint Movement; Construction Grade; White Lightning Smooth Polyurethane Is A One-Component, High Performance, Moisture Cure, Non-Sag Elastomeric Polyurethane Sealant; It Is Designed For A Wide Range Of Sealing And Caulking Applications In Joints Subject To Structural Movement; It Is Especially Effective In Joints Between Dissimilar Substrates; After Curing, It Exhibits A Flexible, Resilient, Rubber-Like Appearance That Adheres To A Wide Variety Of Substrates
详细描述
One Component Smooth Polyurethane Sealant; 10.1 Oz Net Weight; Limestone Color; 1.875" Length; 1.875" Width; 12.187" Height; Excellent Durability; Excellent Adhesion To Many Surfaces; Elastomeric Sealant - 70 Percent Total Joint Movement; Construction Grade; White Lightning Smooth Polyurethane Is A One-Component, High Performance, Moisture Cure, Non-Sag Elastomeric Polyurethane Sealant; It Is Designed For A Wide Range Of Sealing And Caulking Applications In Joints Subject To Structural Movement; It Is Especially Effective In Joints Between Dissimilar Substrates; After Curing, It Exhibits A Flexible, Resilient, Rubber-Like Appearance That Adheres To A Wide Variety Of Substrates