登陆 或 注册
返回菜单
返回菜单
返回菜单
询价
快速处理订单

W60302010

W60302010

WHITE LIGHTNING W60302010

Acrylic Urethane Elastomeric Sealant; 10 Oz Net Weight; Almond Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Durability; Heavy-Bodied Formulation; Interior/Exterior Use; Outstanding Adhesion; Paintable; Silky Smooth Texture; Meets Performance Requirements Of ASTM C-920 Class 25; This Heavy-Duty Premium Elastomeric Sealant Is Professional Grade And Formulated For Outstanding Performance On Most General Purpose Caulking Jobs; Its Extremely Thick And Smooth Consistency Is Favored Among Professionals

制造商部件号

W60302010

BDI部件号

25139857

价格(不含税不含运费)
请求报价
库存:
下单前需确认
全球库存:
制造商名称
SHERWIN-WILLIAMS COMPANY WWW.SHERWINWILLIAMS.COM
最低订购量
N/A
重量 / Kilogram
0.57
EAN条码
0023275003378
名称
Sealant
重量/磅
1.25
产品明细
Acrylic Urethane Elastomeric Sealant
产品规格
10 Oz Net Weight; Almond Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Durability; Heavy-Bodied Formulation; Interior/Exterior Use; Outstanding Adhesion; Paintable; Silky Smooth Texture; Meets Performance Requirements Of ASTM C-920 Class 25; This Heavy-Duty Premium Elastomeric Sealant Is Professional Grade And Formulated For Outstanding Performance On Most General Purpose Caulking Jobs; Its Extremely Thick And Smooth Consistency Is Favored Among Professionals
详细描述
Acrylic Urethane Elastomeric Sealant; 10 Oz Net Weight; Almond Color; 1.875" Length; 1.875" Width; 11.25" Height; Excellent Durability; Heavy-Bodied Formulation; Interior/Exterior Use; Outstanding Adhesion; Paintable; Silky Smooth Texture; Meets Performance Requirements Of ASTM C-920 Class 25; This Heavy-Duty Premium Elastomeric Sealant Is Professional Grade And Formulated For Outstanding Performance On Most General Purpose Caulking Jobs; Its Extremely Thick And Smooth Consistency Is Favored Among Professionals